COMMSCOPE SYSTIMAX SOLUTIONS | 360MP-4U | 760120287
Discontinued by manufacturer. PLease see suggested replacement 550761.

MFR PART #  360MP-4U  | 760120287
PART #  413603
Minimum 1 Each
Call for Availability

Description

The SYSTIMAX 360 360MP-4U Panel is ideal for the InstaPATCH 360 Pre-terminated solution as it offers the requisite features in a simple and elegant design. The panel offers excellent cable management and rear access, without restricting airflow. By e liminating the rear enclosures found on a full shelf, the weight is substantially reduced. The 360MP-4U also has a full-feature cable and cord management on the front side.
The MP4U is in addition to the MP1U and MP1U Angled. The InstaPATCH 360 system is the next generation of pre-terminated fiber solutions. Developed by CommScope Labs, the InstaPATCH 360 system is designed to support locations, such as data centers, that require high-density, rapid deployment and high performance. The InstaPATCH 3 60 System incorporates SYSTIMAX LazrSPEED multimode, OptiSPEED multimode 50 ohm and TeraSPEED single-mode fiber technologies to support today’s most demanding applications. InstaPATCH 360 Fiber Solution delivers low loss performance as a standard, a long with increased density. The InstaPATCH 360 system allows customers to cut installation time while providing high performing and reliable products

Features

  • The Modular Panel can accommodate 16 InstaPATCH 360 Modules, allowing up to 384 fibers in 4 rack units when utilizing LC-LC patching
  • When utilizing the 360DP MPO pass through panels, fiber density can reach 1536 fibers in 4 rack units
  • MPO pass through panels available with 2, 4, 6, and 8 MPO adapters to accommodate various configurations
  • Modules and panels are mounted in a horizontal orientation

Specifications:

Loaded UNLOADED
Type RACK MOUNT
UNSPSC Code 43223337

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.