LEVITON | 41920-HRC
Autoswitching HDBASET Extender Wall Plate

MFR PART #  41920-HRC
PART #  815470
Minimum 1 Each
Call for Availability

Description

The Leviton Autoswitching HDBaseT Extender Wallplate can connect, switch, and extend HDMI and VGA signals to displays or projectors in conference rooms, classrooms, and control centers. The wallplate inputs are automatically switched (or manually selec ted) to permit seamless transfer from one source to the next. It can extend signals up to 70 meters (230 feet) over a single category cable, and uses certified HDBaseT technology for a complete professional plug-and-play installation. The extender util izes Power over HDBaseT (PoH) to provide the flexibility for powering the transmitter from the receiver at the display over category cable. Includes: Autoswitching Wallplate, QTY4 6-32 x .625" screws, Adapter cable for optional 41920-CP8 8-Button Contr ol Panel, User Manual

Features

  • HDBaseT Alliance certified
  • Dual gang Decora form factor with matte anodized aluminum finish
  • Delivers full uncompressed HD video 3D and 2K x 4K (VESA resolutions up to 1920 X 1200 @ 60Hz, and HDTV resolutions up to 2160p) over single Category cable up to 70m (230ft), VGA resolution to 1920 X 1200
  • Supports key features of HDMI 1.4 including EPG, CEC, EDID, and HDCP
  • Built-in scaling function to automatically match signals to display native resolution
  • PoH (power over HDBaseT) allows powering from the rceiver at the display end
  • Locking features for input connectors

Specifications:

UNSPSC Code 32151500

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.