LEVITON | 42081-1WS
Wallplate, Angled, 1-Gang, Flush Mount, 1-Port, 2.76" Width x 0.97" Depth x 4.51" Height, High Impact Fire-Retardant Plastic, White, With ID Window

MFR PART #  42081-1WS
PART #  759191
Minimum 1 Each
Sign In For Inventory

Features

  • Angled Ports Facilitate Optimal Cable Management, Ensuring Proper Bend Radius Compliance in Front and Back of Connector Includes ID Designation Windows for Each Wallplate Fits within Minimum Rectangular NEMA Openings Compatible with All Individual Quic kport UTP, Fiber, and A/V Modules Individual Port Configurability Allows Specification Flexibility Narrow Module Width Allows High Port Density in a Small Area Ideal for Cat 6A and Fiber Optic Applications at the Workstation Slotted Mounting Holes Allo w Installers to Level the Plate if Back Box is Crooked Recessed Ports Protect Jack and Patch Cord Plug
  • Made in USA

Specifications:

UNSPSC Code 39121444

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.