LEVITON | 47603-8C1
4x18 Telephone Distribution Panel with CAT 5e Voice and Board

MFR PART #  47603-8C1
PART #  592377
Minimum 1 Each
Sign In For Inventory

Features

  • Fits easily into any Leviton Structured Media enclosure or can be used as a stand-alone unit
  • Determine outlet locations and carefully plan cable routing to ensure the selected panel satisfies requirements, additional Category 5e voice and data boards available separately
  • 18 modular RJ45 jack outputs
  • 4-pair 110 type IDC inputs

Specification Description

4x18 Telephone Distribution Panel With Cat 5e Voice and Data Board
Bracket Material: ABS Plastic
Bracket Color: White
Telephone Line Distribution: 18 8P8C Jacks For 4-Line Distribution
Cat 5e Voice: 6 Cat 5e Ports And 6 110-IDCs
Dimension: 6.13 Inchight x 13.3 Inch Width x 2.01 Inch Depth

Specifications:

Category CATEGORY 5E
Number of Ports 6
Termination 110
UNSPSC Code 43223309

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.