LEVITON | 47612-28B
28" Structured Media Center Extender Bracket

MFR PART #  47612-28B
PART #  592406
Minimum 1 Each
Call for Availability

Features

  • Adds 2 Inch of depth to Leviton’s series 280 and 420 series Structured Media centers to accommodate larger modules and provide more room for better cable management
  • Louvers in extender brackets enhance ventilation within the Structured Media centers for added protection against heat build-up from installed modules
  • Each extender bracket package for the series 280 or 420 Structured Media centers includes four 2 Inch deep sheet metal rails that attach together to create a frame extension between the Structured Media centers enclosure and the cover
  • Made of sturdy white powder-coated 18 Gauge sheet metal

Specification Description

28 Inch Extender Bracket
Gauge Of Steel: 18 Gauge
Paint Finish: Powder-Coated
Color: White
Enclosure Material: Steel
Dimension: 29.25 Inch Height x 15.62 Inch Width x 2 Inch Depth

Specifications:

Color WHITE
Loaded NO
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.