COMMSCOPE | 5-554710-2
Modular Plugs and Accessories; Connector Connector Style: Plug - Modular 6 Contacts Loaded 6 Positions Not Shielded

MFR PART #  5-554710-2
PART #  508884
Minimum 1 Each
Call for Availability

Sign In For Pricing

Specification Description

Product Type Features.Keyed: No
Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Body Features.Number of Positions: 6
Packaging Features.Packaging Method: Carton
Housing Features.UL Flammability Rating: UL 94V-2
Housing Features.Connector Style: Plug - Modular
Product Type Features.Product Type: Connector
Electrical Characteristics.Shielded: No
Product Type Features.Performance Category: Cat 3
Housing Features.Housing Material: Polycarbonate GF
Termination Features.Solder Tail Contact Plating: Gold Flash over Nickel
Contact Features.Contact Base Material: Phosphor Bronze
Contact Features.Contact Plating, Mating Area, Material: Gold (50)
Product Type Features.Number of Contacts Loaded: 6
Product Type Features.Small Conductor: No
Body Features.Conductor O.D. (mm [in]): 0.74 0.99 [0.029 0.039]
Product Type Features.Cable Style: Round Stranded
Product Type Features.Qty./Box: 1000
Product Type Features.Latch Style: Standard

Specifications:

Type MOD PLUG
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING
USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.