
Specification Description
Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Packaging Features.Packaging Method: Carton
Product Type Features.Sealed: No
Mechanical Attachment.Panel Mount Retention: Without
Housing Features.Connector Style: Plug
Conditions for Usage.Applies To: Coaxial Cable
Product Type Features.Product Type: Connector - RF
Packaging Features.Packaging Quantity: 100
Product Type Features.Body Material: Brass
Product Type Features.Coupling Nut Material: Brass
Product Type Features.Number of Ports: 1
Product Type Features.Grade: Commercial
Product Type Features.Crimp Type: Dual
Product Type Features.Gender: Plug
Industry Standards.Government/Industry Qualification: No
Body Features.Body Plating: Nickel
Mechanical Attachment.Surface Mountable: No
Body Features.Polarized: No
Contact Features.Center Contact Material: Brass
Termination Features.Coaxial Cable Termination Type: Crimp
Configuration Features.Coaxial Cable Type (RG/U or Mfg.): 141, 58, 58A, 58B, 58C
Product Type Features.Dielectric Material
Polyethylene
Contact Features.Center Contact Plating: Gold
Product Type Features.Body Insulation: Without
Product Type Features.Isolated: No
Electrical Characteristics.Connector Impedance (): 50
Body Features.Hardware Included: No
Product Type Features.Solder Terminal: Without
Specifications:
Type | BNC 50 OHM |
---|---|
UNSPSC Code | 39121414 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.