AXIS COMMUNICATIONS | 5503-551 | T98A SUNSHIELD
Network Camera Sunshield, 14.37" Height

MFR PART #  5503-551  | T98A SUNSHIELD
PART #  490665
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

Metal sunshield for AXIS T98A-VE Surveillance Cabinet series. Reduces the temperature inside the cabinet, caused by sun radiation, with up to 15C (27F).

Must be a reseller to purchase this product

Features

  • A Selection of Various Lenses, Ranging from Different Focal Length and Aperture, Helps Meeting Special Surveillance Requirements
  • Axis Supplies a Range of Tested and Approved Optional Lenses that are Suitable for Cameras with a M12 Mount

Specifications:

Environment Type OUTDOOR
Focal Length FIXED
Mounting Type WALL
Type HOUSING
UNSPSC Code 46171600

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Great Britain. Anixter.com orders do not currently ship to addresses outside Great Britain or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Great Britain or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.