COMMSCOPE | 558199-4
Label ID Products; Polyphenylene Material Phone Series Tamper Evident: No Color: Blue Packaging Quantity: 10

MFR PART #  558199-4
PART #  512193
Minimum 1 Each
Call for Availability

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Product Type Features.Color: Blue
Packaging Features.Packaging Method: Box
Product Type Features.Material: Polyphenylene
Packaging Features.Packaging Quantity: 10
Product Type Features.Series: Phone
Product Type Features.For Use With: SL Series Modules, Standard Faceplates, HideAway Outlet, Iconable ACO Faceplates, MT-RJ Rack Mount Enclosure, SL Series Cat 5e Patch Panels, Iconable ACO Patch Panels, SL Series Multimedia Jack Patch Panels, 110Connect Cat 5 Patch Panels, 110Connect Cat 5e Patch Panels, SL Series Cat 6 Patch Panels, MT-RJ Snap-In Adapter Plate, FLEX-MODE Electrical Faceplates, HideOut Outlet, Universal Office Box, Modular Jack Boxes, SL Series Mounting Straps, SL Series Furniture Outlets
Printer/Label Features.Tamper Evident: No

Specifications:

UNSPSC Code 55120000

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.