COMMSCOPE | 559558-1
Fiber Optic Distribution Products; FO Distribution Product Type: Adaptor Plate Preloaded Adapter Type: SC Adapter Plate Type: Snap-In Adapter Plate Size: 1.15 x 5.10

MFR PART #  559558-1
PART #  211995
Minimum 1 Each
Call for Availability

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Product Type Features.Color: Beige
Product Type Features.FO Distribution Product Type: Adaptor Plate
Contact Features.Preloaded: Yes
Body Features.Adapter Plate Finish: Black Anodized
Body Features.Plunger Color: Black
Termination Features.Adapter Plate Type: Snap-In
Body Features.Grommet Color: Black
Product Type Features.Sleeve Material: Phosphor Bronze
Product Type Features.Adapter Type: SC
Body Features.Adapter Plate Material: Aluminum 11 Gauge
Termination Features.Adapter Plate Size: 1.15 x 5.10
Body Features.Adapter Plate Color: Black
Body Features.Grommet Material: Polycarbonate
Body Features.Number of Loaded Adapter Plates: 3
Body Features.Plunger Material: Nylon

Specifications:

Connector Type SC DUPLEX
Fiber Count 3
UNSPSC Code 43223328

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.