CORNING | 577902TNZ20005M
EDGE Solutions Jumper, 2 F, LC Uniboot to SC Duplex, Interconnect Cable, Riser FRNC, 50 um Multimode (OM3), 5 m

MFR PART #  577902TNZ20005M
PART #  511007
Minimum 1 Each
Sign In For Inventory

Applications

Data Center, FRNC, General Building Applications

Features

  • EDGE Solutions jumpers are integrated reverse-polarity uniboot duplex assemblies that meet the high-density space requirements of the MDA and EDA and provide a 50-percent reduction in bulk cabling when compared to traditional duplex jumpers
  • The highly flexible, 2-fiber interconnect cable reduces cable congestion, improves jumper management and routing and improves air circulation
  • Enabled by Corning ClearCurve multimode optical fiber, EDGE Solutions jumpers feature ultra-bendable performance and acco mmodate a minimum bend-radius of 10 mm with minimal bend-induced attenuation loss
  • With this bend performance, EDGE Solutions jumpers can greatly reduce outages and degradation in systems caused by severe bending problems
  • Additional detailed furcation images are available in the Cable Assembly Family Specification Sheet

Specifications:

Connector Type LC - SC
Fiber Type OM3
Length 5 M | 16.4 FT.
Number of Fibers 2 FIBER
Type PATCH CORDS
UNSPSC Code 26121650

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.