
Description
AXIS T93F Series comprises two flexible housings suitable for Axis’ fixed cameras. Thanks to advanced engineering know-how and sophisticated design, they protect the network camera in adverse indoor and outdoor conditions. AXIS T93F housing series is a vailable in two models: AXIS T93F05 protective housing and AXIS T93F20 outdoor housing. AXIS T93F Series features IP66 and NEMA 4X protection rating against the ingress of dust, windblown dust, rain, high pressure water jets from any direction, hose-di rected water and damage from external ice formation. In addition, it is IK10-rated for protection against impact and vandal acts. The plastic casing protects from the risk of corrosion and is installer-friendly thanks to the low weight. Easy and quick installation using Power over Ethernet connection. The network cable is protected in the wall mount to enhance the vandal protection and remove the risk for solar degradation. To increase security and to detect if the housing is opened, there is a dedi cated slot for an optional intrusion alarm switch. The arctic temperature control functionality ensures that the cameras can start up even at -40 deg C (-40 deg F) following a power failure. AXIS T93F Series comes with a wall mount and an integrated su n cap. AXIS T94R01P conduit back box and AXIS corridor format bracket A are available as optional accessories to increase installation flexibility
Applications
For AXIS P13 Series, AXIS Q16 Series Cameras
Features
- Suitable to fit large CS-mount lenses
- Arctic temperature control
- Polymer casing
- -40 deg C/deg F with IEEE 802.3af
- Corridor format
- Ease of installation, Extra room for more
- Included accessories - AXIS T94Q01A wall mount, AXIS connector guard A, AXIS cable gaskets M20, screw bit T30, installation guide, required tool: Torx screwdriver T20, angled network cable (15 cm/5.9 Inch)
Specification Description
Item: Outdoor Housing
Material: Polymer Enclosure
Color: White NCS S 1002-B
Power: Power over Ethernet IEEE 802.3af/802.3at Type 1 Class 3, 15.4 Watt Maximum
Connectors: RJ45 For 10BASE-T/100BASE-TX PoE
Environment: Outdoor
Operating Conditions: -40 to 60 deg C (-40 to 140 deg F), 15-100% Relative Humidity (Condensing); With AXIS P13/Q16 Series: -40 to 45 deg C (-40 to 113 deg F)
Dimension: 400 mm x 100 mm x 251 mm
Tech Info
IP66- and NEMA 4X-rated, IK10-rated, EN 55022 Class B, EN 50121-4, EN 61000-3-2, EN 61000-3-3, EN 61000-6-1, EN 61000-6-2, EN 55024, FCC Part 15 Subpart B Class A & Class BICES-003 Class B, VCCI Class B, C-tick AS/NZS CISPR 22 Class B, KCC KN22 Class B, KN24, IEC/EN/UL 60950-22
Specifications:
Environment Type | OUTDOOR |
---|---|
Type | HOUSING |
UNSPSC Code | 46171600 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.