ORTRONICS | 60400098
Bend Limiting Cable Management Panel

MFR PART #  60400098
PART #  183043
Minimum 1 Each
Call for Availability

Description

Ortronics bend limiting cable management panels have curved falls that protect against cable crimping and also maintain proper bend radius. The panels are ideal at the top of standard 19" EIA racks. 7" H x 7" D rings with waterfall, 8.34" H x 19" W, 4 rack units, black.

Features

  • Waterfall: Protects against cable crimping and also maintains proper bend radius.
  • Rings made out of steel : Sturdy and durable.
  • Maximum ring fill capacity using Category 6 cable is 304 cables: Creates a solid cable path between racks (Ideal at the top of a standard 19" rack).

Specification Description

Depth Metric: 114 mmWidth Metric: 483 mm
Height USA: 8.34 in.Height Metric: 212 mm

Specifications:

Cable Management Type WATERFALL/JUMPER/TRANSITION TRAY
Cable Mgt Mounting HORIZONTAL
Color BLACK
Type CABLE MANAGEMENT
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.