ORTRONICS | 60900056
1-PORT MOD JACK 110 6W6P USOC RJ25C SERIES II 45D FOG WHITE

MFR PART #  60900056
PART #  152892
Minimum 1 Each
Call for Availability

Description

Series II Module provides a single RJ25, six-position jack in a 45-degree angled one unit footprint. Series II is a family of front removable snap-in modules that make moves, adds and changes easy and time saving. The rugged high strength construction of Series II makes it one of Ortronics most popular workstation choices

This part is discontinued by supplier with no suggested replacement.

Features

  • Angled module design
  • Linear 110 paired punch down
  • Front removable
  • Rugged snap-in design
  • Icon compatible

Specification Description

Depth Metric: 39.62 mm
Footprint: Serie II
Color: Fog White
Number of Ports: 1-port
Width Metric: 48.26 mm
Height USA: .92 in.Height Metric: 23.37 mm
USOC ix-position

Specifications:

Color WHITE
Number of Ports 1
Wiring USOC
UNSPSC Code 39121444

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.