CHATSWORTH PRODUCTS (CPI) | 66353-703
6 Inch Deep Standard Rack; 19"W x 7’H x 6"D; Black; 45 RMU; No. of Posts - 2; Top Angle

MFR PART #  66353-703
PART #  174140
Minimum 1 Each
Call for Availability

Description

Features 6" deep upright mounting channels for MDF, IDF and other high capacity distribution frame applications. The additional rack depth provides extra room for high-density equipment and cable needs.

Features

  • Supports 19 Inch EIA rack-mount equipment designed for two-post panel mounting, like patch panels and network switches
  • Easy positioning of equipment with marked and numbered rack-mount spaces
  • Quick attachment of equipment with threaded equipment mounting holes and included equipment mounting screws
  • Delivers unassembled in a single carton - quick and easy bolt-together assembly takes less than 10 Min
  • Lightweight aluminum construction for easy transport and positioning during installation
  • Integrated grounding with a built-in attachment point for a ground (earthing) connection
  • Quickly attach any CPI vertical cable manager to the side of the rack through pre-punched web channel holes
  • Floor-mount holes on the base angles make it easy to secure the rack to the floor with a concrete, wood or raised floor installation kit

Specification Description

6 Inch Standard Rack
Type: Grounded
Material: Aluminum
Color: Black
Rack Unit: 45
Dimension: 84 Inch Height x 19 Inch Width x 6 Inch Depth (2133.6 mm x 482.6 mm x 152.4 mm)

Specifications:

Color BLACK
Rack Units 45U
Height GREATER THAN 6’ TO 7’
Material ALUMINUM
Mounting Width 19"
Seismic Rating NO
Type TWO-POST
UNSPSC Code 24102001

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.