LEVITON | 6Z460-BL3
eXtreme Category 6 LSZH UTP Patch Cord, Stranded, Blue Jacket, 3 Meters

MFR PART #  6Z460-BL3
PART #  MM03M-LVTC6Z-06
Minimum 1 Each
Sign In For Inventory

Description

Low Smoke Zero Halogen CAT 6 Patch Cords are for use in patching environments with poor air circulation where personnel and equipment may be exposed to corrosive gases and fumes during combustion. The cable jacket for these cords is designed to minimiz e the release of halogen gases and toxicants into the air, reducing the potential of hazardous contact in occupied spaces.

Patch cords shall provide CAT 6 performance for cross connecting in CAT 6 systems comprising of equipment, cable, and appropriate connectors. The patch cords shall use 24-gauge stranded UTP conductors with a standard 8 position modular plug and strain relief boot on each end. The cords shall be available in 1-, 2-, 3-, and 5-meter lengths. Product shall be manufactured to meet performance and assembly requirements per ANSI/TIA-568-C.2. Product shall meet ANSI/TIA-1096-A requirements.

Specifications:

Category CATEGORY 6
Color BLUE
Connector Type RJ45 TO RJ45
Lengths 3 M | 9.84 FT.
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type PATCH CORDS
UNSPSC Code 43223303

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.