3M | 7000032383
1900 DUCT TAPE SILVER 50MMX50M 24/CV

MFR PART #  7000032383
PART #  ATCLWAM500N5000912
Minimum 1 Each
Call for Availability

Description

A cost effective, essential duct tape for every tool box.,Get 3M Value Duct Tape 1900 for sticking on contact to various surfaces, such as smooth metal, glass, plastic, sealed concrete and more. Our value duct tape has synthetic rubber pressure-sensiti ve adhesive and is invaluable for light sealing, bundling and marking. It’s a great addition to the toolbox for all those non-critical applications.
Use it confidently in moist or humid environments. It’s high performance and water-resistant. A water-r esistant silver polyethylene backing over cloth scrim - a coating that seals well to resist moisture.
It’s designed for writing on with markers, so ideal for temporary labelling. It tears by hand from the roll, making it easy to use. Every roll is ind ividually wrapped for easy identification and to keep the roll clean until ready for use.

Specifications:

Category WATERPROOF CLOTH TAPES
Adhesive Type ACRYLIC
Length 50M
Color SILVER
Quality Standard COMMERCIAL RELEASE
RoHS Compliant YES
Temporary / Permanent PERMANENT
Width 50MM
UNSPSC Code 31201500

Spec Sheet

Spec Sheet

Data Sheets

SAFETY DATASHEET

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.