3M | 7000033117
06925 P2 R Filters

MFR PART #  7000033117
PART #  ATVHFOM190N3300000
Minimum 1 Each
Call for Availability

Description

Dream, Design, Deliver with 3M VHB Tape 4910. It is a clear, 1 mm thick, general purpose acrylic adhesive on both sides of a firm, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high stren gth and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces. It is colourless making it ideal for bonding transparent materials or for applications where a coloured bond line is unacceptable.,Replace screws, rivets and studs when bonding with 3M VHB Tape 4910. Our tape bonds and seals transparent materials on contact with no drying. It’s virtually invisible and helps keep surfaces smooth with no unsightly rivet or weld mar ks. It spreads stress load across length of the joint and with high dynamic stress absorption reduces vibration and impact stress.

Specifications:

Category VHB TAPES AND PADS
Adhesive Type ACRYLIC
Length 33M
Color CLEAR
Liner Type PLASTIC - RED
Product Type VHB TAPE - FOAM
Quality Standard COMMERCIAL RELEASE
RoHS Compliant YES
Temporary / Permanent PERMANENT
Width 19MM
UNSPSC Code 31201500

Spec Sheet

Spec Sheet

Data Sheets

SAFETY DATASHEET

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.