3M | 7000035829
361 MCS 2 IN X 60 YD 24/CV

MFR PART #  7000035829
PART #  10094271
Minimum 1 Each
Call for Availability

Description

Use 3M Glass Cloth Tape 361 for applications requiring high temperature resistance. Our tape has a pressure sensitive silicone adhesive for applications requiring high adhesion, long ageing, good holding power and clean removal. The strong abrasion res istant backing is ideal for use as masking protection in thermal spray operations.,Protect surfaces and materials from high temperatures with 3M General Purpose Glass Cloth Tape 361. Our tape features a pressure sensitive silicone adhesive for applicat ions requiring high adhesion, long aging, good holding power and clean removal.It can withstand intermittent temperatures up to 288C or higher, depending on the type and duration of the heat source. Continuous exposure to heat above 232C, will gradua lly degrade the adhesive, causing loss of tape adhesion and darkening of the glass cloth backing.It’s primarily used in the aerospace, automotive, military, roofing, specialty vehicle and ship building industries for fabric splicing, seaming and sealin g panels, heavy duty masking, bundling, holding and harness wrapping.

Specifications:

Category VINYL TAPES
Color WHITE
Length NONE
Liner Type NONE
Product Type APPLICATION TAPE
Quality Standard COMMERCIAL RELEASE
RoHS Compliant NOT DECLARED
UNSPSC Code 31201517

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.