3M | 7000116782
77 Spray Adhesive 500ml 12/CV

MFR PART #  7000116782
PART #  ASADSB1M5000906
Minimum 1 Each
Call for Availability

Description

3M Super 77 Multipurpose Spray Adhesive is an extremely versatile, fast-drying, and transparent spray adhesive that bonds a wide range of lightweight materials. Our fast, permanent bond provides fast results to keep projects moving ahead. The spray for mula is easy to dispense and apply directly onto surfaces and materials where needed.,Apply a permanent bond with 3M Super 77 Multipurpose Spray Adhesive. Our fast, aggressive tack, transparent spray formula is easy to dispense and apply for gluing a w ide variety of lightweight materials like paper, cardboard, fabric, cushion foam, plastic, metal and wood. The low soak in of the adhesive eliminates clamping and dry time. For a stronger bond allow 15 seconds to 30 minutes after spraying and before a ttaching to another surface.

Specifications:

Application Method SPRAYABLE
Capacity 500ML
Category SOLVENT BASED ADHESIVES
Length NONE
Product Type ADHESIVE - SOLVENT BASED
Color CREAM
Container Type AEROSOL
Quality Standard COMMERCIAL RELEASE
RoHS Compliant YES
No. of Parts 1 PART
Width / Diameter NONE
UNSPSC Code 31201600

Spec Sheet

Spec Sheet

Data Sheets

SAFETY DATASHEET

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.