3M | 7010300943
971 ULTRA DRBL FLR MKG YL 2INX36YD 1/CV

MFR PART #  7010300943
PART #  10094279
Minimum 1 Each
Call for Availability

Description

3M Ultra Durable Floor Marking Tape 971 is comprised of a Polylactic Acid (PLA) backing with a rubber adhesive. The tough, thick PLA backing resists pallet drag and high forklift traffic. This tape is designed for long-term floor marking, yet can still come up clean, in one piece, after several years on the floor.,3M Ultra Durable Floor Marking Tape 971 is specially designed to withstand heavy traffic areas, with colors that remain vivid even when exposed to heavy abrasion such as scuffing from pall ets and heavy equipment. The thick, tough backing resists curling which can cause edge lift and reduce the life of a floor marking tape. The rubber adhesive provides a strong bond to floors but also promotes one-piece clean removal, even after extended use. This tape has an easy-release liner for easy positioning before adhering to the floor. The Polylactic Acid (PLA) backing is created from plant materials which makes it a little more Earth-friendly than many tapes or paints. This floor marking tap e is ideal for 5S lean manufacturing initiatives.
Recommended applications: Floor marking in factory or warehouse high traffic areas, including areas with pallets and heavy equipment
Key characteristics:
Available in a wide variety of vivid colors fr diverse applications
Designed to withstand heavy traffic areas as well as scuffing from pallets and heavy equipment
Unique adhesive provides a strong bond to most floor surfaces, yet provides clean one-piece removal from many surfaces
Pigmented backngs maintain vivid color even when exposed to heavy abrasion from pallets or heavy equipment like forklifts
Easy release liner for quick application
Ideal for 5S lean manufacturing initiatives
Bright colours for high visibility
Unique adhesive provid a strong bond yet promotes one-piece clean removal

Specifications:

Category VINYL TAPES
Color YELLOW
Length NONE
Liner Type NONE
Product Type APPLICATION TAPE
Quality Standard COMMERCIAL RELEASE
RoHS Compliant NOT DECLARED
UNSPSC Code 31201517

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.