
Description
12" L x .625" W, yellow, package of 10
Features
- An organized and versatile solution for management of patch and horizontal distribution cables: Gives additional routing and management capabilities by allowing placement where needed.
- Hook and loop type closure: Secures and administers cables with no risk of over tightening and damaging the construction of the copper or fiber cable; Easy access for servicing cable plant.
- Color-coded: Provides an easy way to distinguish cable groups and comply with the 606 labeling standard.
Specification Description
Length Metric: 152 mmWidth Metric: 16 mm
Specifications:
Cable Management Type | STRAP/TIE |
---|---|
Cable Mgt Mounting | NON-SPECIFIC |
Type | CABLE MANAGEMENT |
UNSPSC Code | 24102001 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.