3M | 7100015266
767I RED-WHITE 2INX36YD 24/CV

MFR PART #  7100015266
PART #  ATVISSM500N3300906
Minimum 1 Each
Sign In For Inventory

Description

3M Hazard Warning Tape 767 is a red and white striped vinyl tape. Our tape is used for marking hazardous areas, protruding equipment, or preventing accidents in factories, warehouses and hospitals.,Identify and warn with our distinctive Tape. 3M Hazard Warning Tape 767 is a red and white striped vinyl tape coated with a rubber adhesive and designed for use as a marking tape for a variety of warning applications. The rubber adhesive offers quick stick and good holding strength on many substrates. Unl ike messy paint solutions, this vinyl tape is quick to install and easy to clean up. Conformability and instant adhesion makes this product a good choice for applications on floors, equipment, walls and pipes.
Recommended applications: Floor marking Ma rking equipment pinch points Temporary floor marking around spills Safety markings Bright colours in difficult applications
This tape features abrasion resistance to excel in light duty identification of equipment and parts. These features, combined wi th easy removal properties, often make it a faster, more versatile and less costly option than painting when used in marking and coding applications.

Bringing better ideas to the surface through science and innovation
3M Industrial Adhesives and Tape Division applies the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, these technologies help customers like you deliver competitive products to the mark et faster and more efficiently.

Specifications:

Adhesive Type ACRYLIC
Category VINYL TAPES
Length 33M
Color RED/WHITE
Liner Type NONE
Quality Standard COMMERCIAL RELEASE
RoHS Compliant YES
Temporary / Permanent PERMANENT
Width 50MM
UNSPSC Code 31201500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.