3M | 7100040976
431 US 50MM X 55M 24/CV

MFR PART #  7100040976
PART #  ATFOALM500N5500901
Minimum 1 Each
Sign In For Inventory

Description

3M Aluminum Foil Tape 431 is for numerous applications across a broad range of industries. Our tape is comprised of a dead soft aluminium foil backing and coated with a highly engineered pressure sensitive acrylic adhesive.,Get sealing, splicing, holdi ng or masking in aerospace, appliance and automotive industries, 3M Aluminium Foil Tape 431. Our thin, lightweight foil tape with acrylic adhesive is highly durable, due to its flame, moisture and weather resistance.
It’s highly efficient in heating a nd cooling, due to its thermally conductive, heat and light reflective properties.

Specifications:

RoHS Compliant YES
Adhesive Type ACRYLIC
Category FOIL TAPES
Color SILVER - SHINY
Length 55M
Liner Type PAPER - TAN
Product Type FOIL TAPE - ALUMINIUM
Quality Standard COMMERCIAL RELEASE
Temporary / Permanent PERMANENT
Width 50MM
UNSPSC Code 31201521

Spec Sheet

Spec Sheet

Data Sheets

SAFETY DATASHEET

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.