3M | 7100099836
GPH-110GF TP GY 12MM X 33M 18/CV

MFR PART #  7100099836
PART #  10094299
Minimum 1 Each
Call for Availability

Description

Dream, design, deliver with our 3M VHB Tape GPH-110GF, a grey, 1.1 mm thick, multi-purpose acrylic adhesive with a conformable foam core that is also resistant to high temperature. This fast and easy to use permanent bonding method provides good streng th and durability. It can replace rivets, welds and screws, and offers design flexibility with its viscoelasticity. It can bond to a variety of high and medium surface energy substrates even at lower temperatures.,3M VHB Tape GPH Seires is a grey confo rmable double coated acrylic foam tape. Its high temperature performance enables bonding of materials in applications with high operating temperatures such as prior to processing in a powder coating line. Further, its capability to bond to a wide varie ty of substrates makes it a good fit for multi material bonding. Those substrates have a high or medium surface energy including many metals (e. g. stainless steel) and plastics (e. g. Polyamide, PMMA, ABS). It is available in three different thickness es and has a 3M branded red siliconised polyethylene film.

Specifications:

Category ACRYLIC SEALANTS
Color GREY
Liner Type NONE
Product Type APPLICATION TAPE
Length NONE
Quality Standard COMMERCIAL RELEASE
RoHS Compliant NOT DECLARED
UNSPSC Code 31201517

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.