3M | 7100109829
DP6310NS COMP URE ADH GN 48.5 ML 12/CV

MFR PART #  7100109829
PART #  10094281
Minimum 1 Each
Call for Availability

Description

3M Scotch-Weld Multi-Material Composite Urethane Adhesive DP6310NS is a green, non-sag, two-component urethane for bonding a variety of composites, plastics, metals and wood. This flexible adhesive has excellent elongation and stress strain properties for durable bonding of composite parts and multi-material assemblies.,When using a Duo-Pak (DP) size adhesive, rely on 3M dispensing equipment for convenient and accurate metering, mixing and dispensing.
Bonds to Most Composites and Dissimilar Substrat es Designed specifically for multi-material and composite assemblies, our 3M Scotch-Weld Multi-Material Composite Urethane Adhesive DP6310NS delivers outstanding strength and performance. This adhesive has excellent energy absorption and fatigue proper ties for durable bonding of composite parts and multi-material assemblies, including plastics, metals and wood. With a 1:1 mix ratio, this green adhesive has a 10 minute open time and reaches handing strength in 45 minutes. Recommended Applications Co mposites and plastics to metal; medium sized parts Bonding shaped composites and plastics 3M Scotch-Weld Multi-Material Composite Urethane Adhesives DP6310NS can replace rivets and screws in attaching composites to other substrates, providing a more a esthetically-pleasing, fatigue-resistant bond line. It also bonds well to most metals without requiring priming.

Specifications:

Application Method APPLIED DIRECT FROM CONTAINER
Capacity NONE
Category ACCESSORIES
Container Type ROLL
Product Type ADHESIVE - SPECIAL
Quality Standard COMMERCIAL RELEASE
RoHS Compliant NOT DECLARED
UNSPSC Code 31201619

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.