3M | 7100211834
5952F AFT BK 25MM X 33M 3/CV

MFR PART #  7100211834
PART #  ATVHBM250N3300200
Minimum 1 Each
Sign In For Inventory

Description

Dream, Design, Deliver with our 3M VHB Tape 5952. It is a black, 1.1 mm thick, modified acrylic adhesive with a very conformable foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strengt h and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces, including most powder coated paints.,Get a clean appearance and high strength adhesive with 3M VHB Tape 5952. Our t ape bonds various materials for use in different industries at a range of temperatures. It’s made of closed cell acrylic foam and is double-sided, pressure sensitive and very conformable. Its benefits include excellent handling, cushioning, damping, and impact resistance.

Specifications:

RoHS Compliant YES
Adhesive Type ACRYLIC
Category VHB TAPES AND PADS
Color BLACK
Length 33M
Liner Type NONE
Product Type VHB TAPE
Quality Standard COMMERCIAL RELEASE
Temporary / Permanent PERMANENT
Width 25MM
UNSPSC Code 31201500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.