3M | 7100225997
GPT-020F DBL COATED Tape 25MMX50M 11/CV

MFR PART #  7100225997
PART #  10094269
Minimum 1 Each
Call for Availability

Description

Designed for Versatility: 3M Double coated tape GPT-020F is a transparent, 200 micron thick, modified solventless acrylic adhesive with a white printed PP filmic liner. 3M GPT-020F combines a high level of peel and shear performance enabling high adhes ion to a wide variety of substrates both to high and some low surafce energy substrates.,It offers high initial tack and humidity resistance, providing easy handling and converting due to the filmic liner delivery. Providing high temperature resistance 190C short term and 90 C long term.

Specifications:

Length NONE
Category DUAL LOCK TAPES AND PADS
Liner Type NONE
Product Type APPLICATION TAPE
Quality Standard COMMERCIAL RELEASE
RoHS Compliant NOT DECLARED
UNSPSC Code 31201517

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.