ALPHA WIRE | 75021 BK001
XTRA-GUARD Industrial Ethernet Cable, 24AWG, 2 Pairs, (7/32) Stranding, Foil, TPE, 1000 FT, Black

MFR PART #  75021 BK001
PART #  A75021
Minimum 1 Feet
Call for Availability

Description

RUGGED CONNECTIVITY THAT GOES BEYOND FACTORY TOUGH

Alpha Wire’s new line of Xtra-Guard Industrial Ethernet cables give you rugged connectivity for your
industrial networking needs. Choose from the widest selection of materials, configurations, and shielding options to satisfy your needs for flexibility, fluid resistance, noise immunity, and other challenging application demands. Designed for uncompromising performance to keep the network running anywhere, Alpha Wire’s Industrial Ethernet cables feature an abrasion-resistant thermoplastic elastomer jacket with three times the lowtemperature flexibility, and resists solvents, chemicals, and fuels better than ordinary PVC.

EXCEPTIONAL PERFORMANCE

These new Cat 5e cables combine the advanced technology of Ethernet communications with the durability and temperature range of Alpha’s renowned Xtra-Guard 4 jacket. The result is a flexible and routable Ethernet cable that provides rugged, reliable performance in the most extreme environments. Available with your choice of insulations, unshielded, foil shield or Supra-Shield foil + braid for exceptional EMI resistance, our FEP-insulated constructions provide a temperature range of -50C up to +125C, and our polypropylene constructions perform at temperatures ranging from -50C up to +105C.

Specifications:

Category CATEGORY 5E
Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type STRANDED
Conductor/Pair Count 2 PAIR
Fire Rating RISER
Jacket Color BLACK
Shielded F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type DATA
UNSPSC Code 26121609

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.