COMMSCOPE SYSTIMAX SOLUTIONS | 760107524 | 360DP-8MPO
Instapatch 360 Distribution Panel, 360DP-8MPO, 8 X MPO, All Fiber Types

MFR PART #  760107524  | 360DP-8MPO
PART #  401208
Minimum 1 Each
Sign In For Inventory

Description

SYSTIMAX InstaPATCH 360 System is the next generation of pre-terminated fiber solutions. Developed by CommScope Labs, the InstaPATCH 360 System is designed to support locations, such as data centers, that require high-density, rapid deployment and high performance. The InstaPATCH 360 System incorporates SYSTIMAX LazrSPEED multimode, OptiSPEED multimode and TeraSPEED single-mode fiber technologies to support todays most demanding applications. ; The InstaPATCH 360 System includes modules, MPO pass-through panels, trunk cables, ruggedized fanouts, array cords and fiber patch cords. The system requires no special components to manage and maintain polarity within each channel. Additionally, the InstaPATCH 360 System is reverse compatible with the panels and shelves used with the G2 Modular Cassette solution, offering a simplified panel and shelf selection process

Features

  • Doubles density
  • Disengages easily in dense spaces
  • Maintains transmit/receive direction
  • Maintains optical contact
  • Helps minimize transmission problems
  • Improves durability and reduces cross-connect rearrangement effort
  • Reduces installation time for field-mountable connectors

Specification Description

Fiber Type: LazrSPEED 150, 50 m multimode fiber, LazrSPEED 300, 50 m multimode fiber, LazrSPEED 550, 50 m multimode fiber, OptiSPEED, 62.5 m multimode fiber, TeraSPEED, zero water peak single-mode fiber
Adapter Color: Gray
Adapter Cutout, quantity: 4
Adapters, quantity: 8
Application: Used in conjunction with G2 1U, 2U and 4U MOD panel shelves, surface mount and raised floor enclosures
Body Style: Simplex
Brand: InstaPATCH 360
Interface: MPO
Interface Feature: Standard
Product Type: Panel
Shuttered: No

Tech Info

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

Specifications:

Connector Type MPO
Fiber Count 8
UNSPSC Code 43223328

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.