COMMSCOPE ENTERPRISE SOLUTIONS | 760158592 | OVRHDRACKVCM
Overhead Patch Panel Rack, 4U, 3 in (76 mm) Channel x 9.4in (239 mm) H, 19 in (482.6 mm), 3/8 Sq Punch, Black, Mini Vertical Cable Management

MFR PART #  760158592  | OVRHDRACKVCM
PART #  443846
Minimum 1 Each
Sign In For Inventory

Description

For optimum cable management, CommScope bundles the patch cords into a trunk assembly that feeds out of the cabinet’s top and connects to a 4U equipment rack that mounts to the overhead pathway. It accepts standard 19-inch patch panels and electronics and provides the transition between the permanent overhead cabling and the server cabinet.

Features

  • Maximize rack-mount space in a cabinet for active equipment by placing patch
  • panels or interconnect equipment above the cabinet or rack
  • Accelerates deployment, decommissioning or replacement of server cabinets by
  • segregating the connection to the permanent, horizontal link from the cabinet
  • Two-post rack that mounts to overhead cable runway
  • Available in 9.4 inches high, with 4U rack mounting spaces
  • Accepts standard 19-inch patch panels and other 19-inch interconnect equipments
  • Multiple mounting options, above, below or parallel to cable runway. The brackets can also be adjusted front, back, right or left to align with cable openings in the top of the rack or cabinet
  • Compatible with multiple cable runway sizes
  • The detachable Vertical Cable Manager (VCM) provides a controlled pathway for patch cords into the server rack. The snap-on cover adds a professional, finished touch to the installation.

Specifications:

Color BLACK
Height LESS THAN 1’
Material STEEL
Mounting Width 19"
Rack Units 4U
Seismic Rating NO
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.