KRAMER ELECTRONICS | 80-0003000 | VIA-COLLAGE
Wireless Presentation and Collaboration Solution, HDMI Input/Output Connector, RS 232 Port, 100 to 220 Volt AC at 50/60 Hertz, 4 GB Memory, 64 GB Storage, 2.9 Gigahertz Quad Core

MFR PART #  80-0003000  | VIA-COLLAGE
PART #  832631
Minimum 1 Each
Call for Availability

Description

VIA Collage is a wireless presentation and collaboration solution that makes it easier to get actual work done during meetings. With any laptop or mobile device, users can view, edit and comment on documents in real time, share files and chat with indi viduals or multiple participants simultaneously. The awardwinning VIA Collage is the only wireless solution in the market that can show six user screens on a single main display and 12 on two displays. Users can also view the main display on their devi ce. VIA Collage features iOS mirroring for MacBook, iPad, iPhone, Windows phone and Android mirroring (Lollipop OS 5.0 or newer). VIA Collage supports 3rd party conferencing and office apps, such as Microsoft Office, Skype, GotoMeeting, Lync, and WebEx . The solution is ideal for any size meeting room or classroom.

Features

  • 60Fps Streaming Multimedia Share HD Wireless Video Streaming
  • Wireless Connection for up to 255 Devices
  • iOS and Android Mirroring
  • Wireless Device Connectivity No Dongle Needed
  • DHCP Support
  • iCloud Integration
  • Seamless Integration with Via Site Manage (VSM) Software and the Via Pad
  • 3 Year Hardware Warranty

Specifications:

UNSPSC Code 45111500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.