POLY | 85801-01 | BLACKWIRE C435-M
Blackwire, C435-M, PC Headset, US - Convertible Headset for Mono Or Stereo Wearing Microsoft SFB Compatible

MFR PART #  85801-01  | BLACKWIRE C435-M
PART #  442602
Minimum 1 Each
Call for Availability

Description

Meet the first headset designed for Unified Communications that’s as discreet as it is professionally sound. Providing a choice of mono or stereo audio options and wearing styles, a durable protective carrying case, and the superior audio quality you’v e come to expect from Plantronics - the Blackwire 435 has the perfect balance of style, sound, and flexibility.

Features

  • Its Modular Design Gives End Users a Choice of Mono or Hi-Fi Stereo Audio Options and Wearing Style
  • Low Profile Design is Ideal for Video Conferencing, PC Telephony and Other Multimedia Application
  • Durable, Portable Design Easily Tucks into Travel Case, Ideal for Professionals On-The-Go
  • Answer/End/Mute Controls Simplify Call Management While Inline Indicator Lights Show Call or Mute Status
  • Noise-Canceling Microphone Reduces Background Noise
  • Wideband Delivers Heightened Speech Clarity, Providing th Best Possible PC Audio Quality
  • Dynamic EQ Feature Optimizes your Voice Quality When on Calls and Automatically Adjusts the EQ Settings When You are Listening to Music or Want High Quality Sound for Multi-Media Playback
  • Enhanced Digital Signal Processing (DSP) Provides More Natural Sounding Voice
  • Ideal for Video Conferencing, Conference Calls, One-to-One Calls, Listening to Music, Webinar Audio and PC Phone Usage in Office or On-The-Road
  • Hearing Protection SoundGuard Acoustic Limiting for Protection Against Sounds Above 118 dBa
  • 2 Year Limited Warranty

Specifications:

Style IN THE EAR
Type PC HEADSETS
UNSPSC Code 43191600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.