KRAMER ELECTRONICS | 87-000090 | VIA-GO
Wireless Presentation Solution, HDMI Output Connector, Mini Display Port, 100 to 220 Volt AC at 50/60 Hertz, 2 GB Memory, 32 GB Storage, 1.04 Gigahertz Dual Core

MFR PART #  87-000090  | VIA-GO
PART #  832632
Minimum 1 Each
Call for Availability

Description

This item is discontinued by supplier. Please see Anixter# 10078910 for suggested replacement.

VIA GO gives iOS, Android, Chromebook, PC, and Mac users instant wireless connectivity with advanced presentation technology. VIA GO features content streaming for crystal clear mirrored images and stunning video playback. The solution includes iOS, Windows & Android mirroring. With industryleading 1024bit encryption and builtin WiFi, VIA GO can be used securely on the internal network.

Features

  • 60Fps Streaming Multimedia Share HD Wireless Video Streaming
  • Wireless Connection for up to 255 Devices
  • iOS and Android Mirroring
  • Wireless Device Connectivity No Dongle Needed
  • Internal Web Browser Open any Browser to Display Content
  • DHCP Support
  • 4K Present 4K UHD Content to Compatible 4K UHD Displays
  • Streaming Input for the Internal Media Player
  • Cloudbased File Sharing Drag and Drop Files to the Internal Via Cloud Storage (60GB) Whiteboard Support
  • Control Give a Participant Control Over a Presener’s PC for True Collaboration
  • Chat Send an Instant Message to Another User
  • iCloud Integration
  • View Main Display View the Main Display on Your Own Device
  • Third Party App Support Such as Microsoft Office, Skype, Gotomeeting, Lync and Webex
  • Icon Shorts on the Splash Page for Third Party Applications
  • Multilingual Support Experience Via in Your Language
  • 3 Year on Hardware, 1 Year on Software Warranty

Specifications:

UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.