BELDEN | 8723 06010000
Multi-Conductor - Shielded Twisted Pair Cable 2 SH PR 22 AWG PP PVC Chrome

MFR PART #  8723 06010000
PART #  B8723-FT
Minimum 1 FEET
Call for Availability

Sign In For Pricing

Description

22 AWG stranded (7x30) tinned copper conductors, polypropylene insulation, twisted pairs, individually Beldfoil shielded (100% coverage), 24 AWG stranded tinned copper drain wire, PVC jacket.

Features

  • Pair Color Code Chart: 1 Red And Black, 2 Green And White

Specification Description

Multi-Conductor Cable
Put Ups: 10000 ft
Put Ups Color: Chrome
Conductor Material: Tinned Copper
Conductor Size: 22 AWG
Conductor Stranding: 7x30
Number Of Conductors: 4 (2 Pair)
Insulation Material: Polypropylene
Insulation Wall Thickness: 0.009 Inch
Inner Shield Material: Aluminum Foil-Polyester Tape
Inner Shield Coverage: 1
Inner Shield Type: Tape
Inner Shield Trade Name: Beldfoil (Z-Fold)
Inner Shield Drain Wire: 24 AWG
Inner Shield Drain Wire Stranding: 7x32
Outer Shield Material: Unshielded
Outer Jacket Material: PVC
Jacket Wall Thickness: 0.02 Inch
Overall Nominal Diameter: 0.160 Inch
Temperature Range: -20 to 75 deg C (Operating), 60 deg C (UL)
Bulk Cable Weight: 17 lb/1000 ft
Recommended Pulling Tension: 42 lb
Minimum Bend Radius/Minor Axis: 1.75 Inch
Plenum: No; Plenum Number - 82723, 87723, 88723
Impedance: 52 Ohm
Inductance: 0.17 uH/ft
Nominal Conductor To Conductor Capacitance: 33 pF/ft
Nominal Conductor To Other Conductor And Shield Capacitance: 62 pF/ft
Nominal Velocity Of Propagation: 0.66
Nominal Conductor DC Resistance: 14.7 Ohm/1000 ft At 20 deg C, 15 Ohm/1000 ft (Ind. Pair)
Operating Voltage: 300 Volt RMS
Operating Current: 2.3 Amp Per Conductor At 25 deg C

Specifications:

Conductor Count 2 PAIRS
Conductor Material TINNED COPPER
Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type STRANDED CONDUCTOR
Fire Rating GENERAL PURPOSE
Insulation Material PP-POLYPROPYLENE
Jacket Material PVC-POLYVINYL CHLORIDE
NEC Rating UL LISTED ART 800
Screen/Shield Type FOIL SHIELDED - ALUM/MYLAR
Screen/Shield YES
Shield Construction INDIVL/FOIL SIDE & DRAIN OUT
UNSPSC Code 26121524

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Great Britain. Anixter.com orders do not currently ship to addresses outside Great Britain or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Great Britain or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.