BELDEN | 8772MN 0081000
SpaceMaker Series Cable, 20 AWG, 3 Conductors, 26x34 Stranded, Tinned Copper, Over Foil Shield, 300 V, Industrial Grade PVC

MFR PART #  8772MN 0081000
PART #  B8772MN
Minimum 1 Feet
Call for Availability

Applications

Internal machine wiring
Control cabinet wiring where space is constrained
Product lines with machines that require precise movements
Device-to-device wiring, connecting sensors, encoders, push-buttons, actuators and more
Enhanced protection from liqus, extreme temperatures, abrasion, chemical exposure and heavy vibration

Features

  • Up to 52% reduced cable area compared to industry standard electronic cables
  • Up to 74% tighter bend radius compared to industry standard electronic cables
  • Increased cable life with 1 million flex life cycles
  • Increased flex life for use in moving envirnments
  • Suitable for use in NFPA 79 applications

Specifications:

Conductor Count 3 CONDUCTORS
Conductor Material TINNED COPPER
Conductor Size 20 AWG (AMERICAN WIRE GAUGE)
Conductor Type STRANDED CONDUCTOR
Fire Rating GENERAL PURPOSE
Insulation Material PP-POLYPROPYLENE
Jacket Material PVC-POLYVINYL CHLORIDE
Screen/Shield Type FOIL SHIELDED - ALUM/MYLAR
Screen/Shield YES
Shield Construction INDIVL/FOIL SIDE & DRAIN OUT
UNSPSC Code 26121613

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.