PROXIM | 901-00133
Wireless Base Station Unit, Tsunami, RS-232, OFDM Modulation, One Auto MDI-X RJ45 10/100/1000Mbps Ethernet, WORP Wireless, Two Type-N Antenna Connector, 12 Volt DC

MFR PART #  901-00133
PART #  678937
Minimum 1 Each
Call for Availability

Sign In For Pricing

Features

  • Features a Very Small Form Factor and an Outdoor Rated IP67 Metal Enclosure
  • Dynamic Bandwidth Allocation for Service Tiers
  • Radio Mutual Authentication Eliminates Unauthorized Use of the System by Rogue Subscriber Units and Man-In-The Middle Attacks
  • Fetures Highly-Secure Remote Management Via SSL, SSH and SNMPv3
  • License-Free Frequency Bands Worldwide Provide Reliable Wireless Broadband Without the High Cost of Licensed Frequencies
  • Comes as a Complete Compact Outdoor Form Factor Offering Unprecedented Ease of Installation

Specifications:

Device BASE STATION
Technology POINT-TO-MULTIPOINT
UNSPSC Code 43223100

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.