LUMBERG AUTOMATION | 934765004 | ASBV-R 8/LED 5-
ASBV-R wired actuator / sensor distributor, 8 x M12 ports, 5-poles, 2-channel, 10-meter, with LED operating and function display, two signals per socket, ground connection, with integrated control cable, PUR jacket, halogen free, black

MFR PART #  934765004  | ASBV-R 8/LED 5-
PART #  565986
Minimum 1 Each
Sign In For Inventory

Description

The new passive ASB-R rugged distribution boxes enable the reliable connection of actuators and sensors even in the most demanding environments. The robust and fully potted die-cast zinc housing can withstand shavings, welding sparks, aggressive coolants

Applications

Ideally suited for the mechanical and plant engineering sector, these passive distribution boxes fulfill the highest requirements in terms of robustness and operational lifetime. The ASB-R rugged distribution boxes can be integrated directly into plant ma

Features

  • High quality materials and attractive design for sophisticated requirements
  • Embedded ports for an extremely low-profile space-saving design
  • Fully potted die-cast zinc housings and integrated ports ensure the highest mechanical strength and reliability, pl

Specifications:

Rating IP67
Type DISTRIBUTION BLOCK
UNSPSC Code 32150000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.