
Description
Corning Cable Systems UniCam High-Performance Connectors offer best-in-class optical performance in a fast, easy field-termination solution. These high-precision connectors guarantee exceptional insertion loss - 0.1 dB typical/0.5 dB maximum per connec to
Features
- Reflectance values for single-mode are for 18 to 26C
- Single pack LC connectors are sold with one 900 µm boot, one 2.0/1.6 boot, and one 2.9 mm boot; Single pack SC and ST Compatible Connectors are sold with one 900 µm boot and one 2.9 mm boot. Organi ze
Specification Description
Fiber Category: Single-mode (OS2)
Keyed: No
Product Type (FOJP): Field-Installable Connectors
Technology: No-Epoxy/No-Polish
Boot Color: Blue
Connector Ferrule Material: Ceramic
Connector Housing Color: Blue
Connector Housing Material: Composite
Design - Connector Type: SC
Connector Durability: = 0.2 dB change by 500 rematings, FOTP-21
Nominal Fiber Outer Diameter: 125 µm
Temperature Cycling: = 0.3 dB IL, -40 to +75C, 21 cycles
Tensile Strength 900µ Cable (Metric): 4.9 N. change = 0.2 dB. FOTP-6
Tensile Strength 900µ Cable (US): 1.1 lb. change = 0.2 dB. FOTP-6
Tensile Strength Jacketed Cable (Metric): 44 N. change = 0.2 dB. FOTP-6
Tensile Strength Jacketed Cable (US): 11 lb. change = 0.2 dB. FOTP-6
Insertion Loss, Max_ (Connector): 0.5 dB
Insertion Loss, Typical (Connector): 0.2 dB
Polish: UPC
Reflectance (Connector): = -55 dB
Temperature - Operation (Metric): -40 C to 75 C exceeding EIA/TIA 568-B.3
Temperature - Operation (US): -40 F to 167 F exceeding EIA/TIA 568-B.3
Tech Info
Approval and Listings: Passed EIA/TIA 568-B.3; Intermateability: Connectors are FOCIS compliant with TIA/EIA 604-10A and IEC61754-20; Free of hazardous substances according to RoHS 2002/95/EG
Specifications:
Connector Type | SC |
---|---|
Fiber Type | OS2 SINGLE-MODE |
UNSPSC Code | 43223300 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.