TRIPP LITE | A224-01K-WH
RG6/U Quad-Shield CMR-Rated Coaxial Cable, White, 1000 ft.

MFR PART #  A224-01K-WH
PART #  931545
Minimum 1 Each
Call for Availability

Description

The A224-01K-WH RG6/U Quad-Shield CMR-Rated Coaxial Cable is premium cabling designed for high-frequency indoor/outdoor applications, such as television antennas, digital cable and satellite transmissions, and video surveillance systems. RG6/U coaxial cable has lower attenuation than RG59 cable, making it superior over long distances.

Manufactured with an 18 AWG copper-clad steel center conductor, the 75-ohm A224-01K-WH is tested to 3 GHz and features quad shielding, which means aluminum foil and braid shielding over another layer of aluminum foil and braid for error-free transmission. Protected by a flame-retardant CMR-rated PVC jacket, this white cable meets UL1655, UL13, UL444 and RoHS standards.

Specifications:

Coax Construction COAXIAL
Coax Type RG 6
Flooded NO NOT FLOODED OVER BRAID
Impedance 50 OHM NOMINAL IMPEDANCE
Outdoor NO NOT OUTDOOR GRADE MATERIAL
Screen/Shield Type QUAD SHIELD (F/B+F/B)
Jacket Material NO JACKET
UNSPSC Code 26121606

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.