AMERICAN DYNAMICS | ADTVRLT416100
Digital Video Recorder, Embedded, Rack Mount, 16-Channel Looping, H.264, 1 GB RAM, 100 to 240 Volt AC at 50 to 60 Hertz, 1 Ampere, 4 TB

MFR PART #  ADTVRLT416100
PART #  718986
Minimum 1 Each
Sign In For Inventory

Features

  • Supports Point-of-Sale (POS) Text Integration
  • Dual SMTP Email Server
  • 8 and 16 Looping Video Channel Models with 4 Channels of Audio
  • H.264 Video Compression with Real-Time Recording Option
  • Simultaneous Playback upto 8 Cameras
  • ADTVR Go Mobile App Availe as Free Downloads
  • Remote Client Software with Mapping
  • Web Browser Interface Using Internet Explorer
  • Fully Compatible with Central Station Remote Monitoring Software
  • RoHS Compliant

Tech Info

UL, CUL, AS/NZS CISPR 22, CE, FCC, EN 60950-1/55022/61000-3-2/61000-3-3/50130-4, ICES-003/NMB-003, WEEE

Specifications:

Type DVR
UNSPSC Code 46171621

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.