APC BY SCHNEIDER ELECTRIC | AP8641
Rack PDU 2G, Switched Plus, ZeroU, 30A, 200/208V, (21) C13 & (3) C19

MFR PART #  AP8641
PART #  443029
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Features

  • Metering by outlet capability - Individual outlet level power metering provides a more granular view of the power distributed to equipment within the enclosure; it also provides the ability to analyze component power trends and perform capacity plannin g
  • Remote individual outlet control - Remotely manage outlets so users can turn outlets off that are not in use (prevent overloads) or recycle power to locked-up equipment (minimize costly downtime and avoid travel time to equipment)
  • Network management capabilities - Full-featured network management interfaces that provide standards-based management via web, SNMP and telnet, allows users to access, configure and manage rack PDUs from remote locations to save valuable time, associated with this featur e is the ability to quickly and easily upgrade the firmware via network download to installed units for future product enhancements
  • Alarm thresholds - Define alarm thresholds in order to avoid overloaded circuits, network and visual alarms inform the u ser of possible problems
  • Local current monitoring display - The aggregate current draw per rack PDU is displayed on the unit via a digital display, the local digital display helps installers avoid overloaded circuits by providing a visible warning when the current draw is close to the maximum amperage draw of the strip
  • Power delays - Allows users to configure the sequence in which power is turned on or off for each outlet, this helps avoid in rushes at start-up, which can cause overloaded circuits a nd dropped loads; sequencing also allows users to predetermine which piece of equipment is turned on first so other equipment dependant on that unit will function properly
  • Load indicator LED - Indicates overload and warning conditions based on the user -defined alarm thresholds, alerts users of potential overloaded circuits (note: only available with units with local current monitoring feature)
  • Flash upgradeable - Quickly and easily upgrade firmware via network download for future product enhancement s, eliminates the need to replace products already installed in the field when new features are released
  • Integrates with StruxureWare data center expert - An IT-ready, scalable access monitoring system that collects, organizes and distributes critical alerts, surveillance video and key information, providing a unified view of complex physical infrastructure environments from anywhere on the network
  • Single input power source - Supply power from one branch whip to multiple pieces of equipment, conveni

Specifications:

Number of Outlets 24
Type RACK MOUNT PDU
UNSPSC Code 39121017

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL
BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Great Britain. Anixter.com orders do not currently ship to addresses outside Great Britain or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Great Britain or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.