APC BY SCHNEIDER ELECTRIC | AP9630
UPS Network Management Card, 10/100BASE-T, RJ45, 4.76" Width x 4.49" Depth x 1.5" Height, Black, Includes CD with Software, User Manual
Description
UPS Network Management Card 2. Remote monitoring and control of an individual UPS by connecting it directly to the network.
Features
- Snmp Management Readily Monitor and Manage Your Ups as One of Your Network Devices Over Your Preferred Enterprise Network Management System by Forwarding Snmp Traps Across SNMP Using the Pow Ernet MIB
- Data Event Logging Identify Problematic Trends and Take Appropriate Action Before They Escalate, or Export Logs for Analysis
- IPv6 Support Ready to Support the Next Generation of Ip Networking with the Trending Internet of Things
- Smart Battery Management Manage and Maintain Entire Battery System with Detailed Battery Information, Even Battery Cartridge Parameters, Providing Early Fault W Arning
- Helps You Plan Preventive Battery Maintenance
- User Friendly Firmw Are Upgrade Capability Install Maintenance Releases of FIRMW Are Remotely for Your NMC or UPS Ensuring Ongoing Remote Management of Your UPS
- Modbus Tcp Support Integrate Your UPS to Existing Netw ORKS W Ith 3rd Party Building Management System and Industrial Automation Systems
Tech Info
AS/NZS 3548 (C-TICK) Class A, EN 55022/55024, FCC, GOST, ICES-003, VCCI, REACH
Specifications:
Type | UNINTERRUPTIBLE POWER SUPPLY |
UNSPSC Code | 39121011 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Great Britain. Anixter.com orders do not currently ship to addresses outside Great Britain or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Great Britain or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.