ATLONA TECHNOLOGIES | AT-ANC-108D
8-Button Network Control Panel

MFR PART #  AT-ANC-108D
PART #  878620
Minimum 1 Each
Call for Availability

Features

  • Works with Atlona Single Output Channel Switchers Such as the HDVS Series, SW-5 Series, AT-UHD-CLSO-601 or AT-UHD-CLSO-612ED
  • Works with AASC to Provide an Additional Point of Control in a Meeting Space to Simplify System Control
  • Hassle-Free Installation of Control and Power Using Standard Category Cable and RJ-45 Connector
  • Easy-to-Configure Using Atlona’s Network-Based Management and Configuration Software
  • Consistent, Well-Illuminated Panel Provides an Instantly Familiar Point of Control for AV Systems
  • Easy for End Users to Operate
  • PoE Allows the AT-ANC-108D to be Conveniently Powered Over the Network from a PoE-Equipped Network Switch
  • Allows System Designers and Installers to Easily Place Printed Labels on the Controller Under a Protective Cove
  • Clear, Tamper-Resistant Labeling Provides Durable Function Identification on the Controller
  • Compact, Shallow-Depth Control is Easy to Place in Walls or Specially-Design Access Enclosures in Tables and Cabinetry
  • Aesthetic form-Factor is at Home in Man Locations and Environments

Specifications:

UNSPSC Code 45111800

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.