ALLIED TELESIS | AT-AR415S
Secure Modular VPN Router With 1 WAN Ports 10/100, 4 LAN Ports 10/100Base-T, 1 PIC Slot, 1 Asynchronous Console

MFR PART #  AT-AR415S
PART #  342593
Minimum 1 Each
Call for Availability

Description

Secure Modular VPN Router with 1 x 10/100 WAN ports, 4 x LAN 10/100Base-T ports, 1x PIC slot, 1x Async console

Features

  • 1RU Rack mount
  • 1 x 10/100 WAN interfaces
  • 1 x Port Interface Card (PIC) bay
  • 10/100T x 4 Switched LAN ports
  • 1 x Asynchronous port
  • DMZ port: configurable on any of the WAN/LAN ports
  • 802.1x
  • Up to 50 concurrent IPSEC tunnels
  • Stateful inspection firewall
  • NAT-T
  • Authentication: RADIUS, TACACS, MD5, PAP, CHAP
  • Encryption: AES, DES, 3DES
  • CLI management
  • Web based GUI
  • IP QoS
  • SNMPv3
  • OSPFv1 and v2
  • RIPv1 and v2
  • BGP-4 (Optional)
  • GRE

Specifications:

Device Type STANDALONE
LAN Connectivity 10/100BASET
Primary WAN Connectivity ISDN BRI
Expansion Modules/Slots 0
Type of Device ROUTER
Number of Lan Ports 3-4
Number of Wan Ports 1-2
UNSPSC Code 55101515

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.