ATLONA TECHNOLOGIES | AT-DVI60SRS
Passive DVI Extenders Over Single Cat5/6/7

MFR PART #  AT-DVI60SRS
PART #  833928
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

The AT-DVI60SRS is a DVI Passive Extender kit that allows to extend high resolution DVI digital signals great distances. The DVI60SRS can transmit resolution such as 19201200 up to 160ft away or 1024768 up to 180ft. With AT-DVI60SRS, users can send h igh quality digital video from DVI enabled PC/Laptop through single cost effective Cat5, Cat6 or Cat7 cable to the remote monitor or projector, instead of using short and expensive DVI cables.

The AT-DVI60SRS includes one transmitter and one receiver units. The transmitting unit is connected to your PC DVI output and the receiving unit is connected to the monitor or projector. The transmission distance between the transmitting and receiving units can be up to 50m (160ft) at resolutions up to 19201 200 or 55m (180ft) at resolutions up to 1024768. With compact size and requiring no power, AT-DVI60SRS is the most cost effective choice for bringing your impressive digital video to the remote display.

The AT-DVI60SRS is one of the first DVI extenders on the market to not only provide increased distance when connecting to a display or source, but it is also EDID compliant. This DVI extender gives the user and option to use Cat 5/6/7 on projects instead of a standard DVI cable. With the benefit of being passive the AT-DVI60SRS can provide excellent signal quality without amplification (Sender/Receiver Included).

Includes: 1 x Transmitter Module, 1 x Receiver Module, 1 x Instructions Manual, 3 year Manufacturer Warranty (parts and labor)

Features

  • Extend the transmission length 50m (160ft) at resolutions up to 1920x1200 or 55m (180ft) at
  • resolutions up to 1024x768@60
  • Great alternative to using a long DVI cable
  • Easy to install
  • No power required (passive)
  • Compact size
  • Direct plug-in
  • Capable ong CAT5/6/7 (568B Termination for optimal results)

Specifications:

UNSPSC Code 45111800

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.