ATLONA TECHNOLOGIES | AT-HDVS-200-TX-PSK
Three-Input Switcher for HDMI and VGA with Ethernet-Enabled HDBaseT Output

MFR PART #  AT-HDVS-200-TX-PSK
PART #  878627
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Features

  • Two HDMI Inputs Plus a VGA Input with Audio
  • Allows Advanced HDMI Display Devices to be Used with Legacy VGA Sources
  • Audio Input can be Assigned to any of the Video Input
  • Automatically Changes Projector Power State Based on Active or Standby Mode of th Switcher, Control Signals to Display are Transmitted Via IP, RS-232 or CEC
  • Eliminates the Need for a Complex Control System
  • Selects Active Input When Sources are Connected or If there is a Change in Source Power Status
  • Enables Simplified, Automatic Sstem Operation with No User Intervention Necessary
  • Flexible Control Options for Compatibility with Third-Party Control Systems
  • Compatible with Sources up to 4K/60 4:2:0 and 4K/30 4:4:4
  • Allows 4K/UHD Transmission When Used with a Compatible HDBaseT-Equpped Display or HDBaseT Receiver
  • Transmits AV, Control and Ethernet up to 330’ at 1080P with Cat5E/6 or 4K/UHD Using Cat6A/7 Cable
  • Overrides Auto-Switching When More than One Active Source is Present
  • Simple Manual Operation Allows Presenter to Maintai Control of AV System
  • Remotely Controls Display Power State
  • Alternate Mode Available to Mute Video Output and Send Display into Standby
  • Eliminates Need for Manual Operation of Display or Use of IR Remote Control
  • Remotely Controls a Display’s Internaludio Volume Using TCP/IP or RS-232
  • Muting also Available Via AMS or Third-Party Control System
  • Eliminates Need for Manual Operation of Display or Use of IR Remote Control
  • This IP-Controllable Product is Remotely Managed by the Atlona Management SystemSoftware
  • Integrates Product Configuration, Management and Updates to Reduce Installation Time and Enable Remote Support
  • Rear Panel USB Port Provides an Easy Means for Device Updates
  • Ensures Long-Term System Return on Investment
  • LED Indicators Provideower and Input Selection Status Information
  • Provides Easy Setup and Troubleshooting

Specifications:

UNSPSC Code 45111800

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.