ALLIED TELESIS | AT-X510DP-52GTX-50
Stackable Gigabit Edge Switch, x510 Series, (48) 10/100/1000T ports, (4) 10G SFP+ Ports, Data Center Top-of-Rack, EU Power Suppl

MFR PART #  AT-X510DP-52GTX-50
PART #  534205-EU
Minimum 1 Each
Call for Availability

Description

The Allied Telesis AT-x510DP-52GTX is the ideal Data Center Top-of-Rack (ToR) switch, featuring 48 x 10/100/1000T ports and 4 x 10G SFP+ uplink ports for high speed server and storage connectivity. Dual hot-swappable load-sharing AC or DC power supplies with reverse airflow guarantee maximum uptime. Allied Telesis VCStack allows multiple units to be connected as a single virtual chassis, creating a highly resilient solution with no single point of failure that can even be distributed over long distances. The AT-x510DP-52GTX is the perfect choice for critical Data Center applications requiring uninterrupted service.

Features

  • AlliedWare Plus (AW+) CLI and Web Interface
  • Hot-swappable power supply
  • VCStack of up to four units with 40Gbps of Stacking bandwidth
  • Reverse airflow option
  • VCStack of up to four units with 40Gbps of stacking bandwidth
  • Ethernet Protection Switched Ring (EPSRing)
  • Industry-leading Quality of Service (QoS)
  • Loop protection LLDP-MED
  • Voice VLAN
  • Multicast supports Flow
  • Layer 3 static routing
  • Scalability to full Layer 3 capabilities (premium license)
  • Tri-authentication
  • TACACS+ authentication and accounting
  • Voice, video and data convergence
  • IPv6

Specifications:

Device Technology 10/100/1000BASE-T
No Exp Modules/Slots 3-4
Number of Ports 49-96
Type of Device STACKABLE SWITCH
UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.