
Description
The AV1255AMIR-H MegaDome 2 series network camera is part of Arecont Vision’s full line of H.264 MegaDome series cameras. This fully compliant implementation of H.264 (MPEG 4, Part 10) provides full 1280x1024 megapixel resolution at full video frame rates of 42 fps. The AV1255AMIR-H camera provides an all-in-one solution with integrated 1.3 megapixel camera, remote focus, remote zoom, auto iris lens, IP66 and vandal-resistant dome enclosure with IR LEDs and Heater. With the features of PSIA compli ance, privacy masking, extended motion detection and flexible cropping, the AV1255AMIR-H is a high sensitivity, PoE (IEEE 802.3af) compliant camera with optional heater configurations. Built with Arecont Vision’s massively-parallel MegaVideo technolog y, this camera offers over four times the resolution of standard resolution IP cameras with the ability to output full real-time frame rates and deliver the high quality megapixel imaging for both indoor and outdoor applications.
Must be a reseller to purchase this product
This part is discontinued by supplier with no suggested replacement.
Features
- 1.3MP, 3-9mm F1.2 Lens, Heater, IR LEDs, Remote Focus, Remote Zoom, Auto-Iris
- Fastest Frame Rate on the Market at 1.3MP Resolution: 42 fps @ 1.3MP
- 3-Axis Gimbal and IP66 Vandal-resistant Dome
- Casino Mode(TM), flexible cropping and low light noise flter control
Specification Description
IP Camera With IR LED’s
Specifications:
Compression Type | MULTIPLE COMPRESSION TYPES |
---|---|
Environment | INDOOR / OUTDOOR |
Dome Color | CLEAR |
Form Factor | DOME |
Lens Type | VARI-FOCAL |
PoE | YES |
Position Type | FIXED |
Resolution | 1.3 MEGAPIXELS |
Signal Process | IP |
UNSPSC Code | 46171610 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.