
Description
The MicroDome G2 multi-megapixel camera delivers 1080p megapixel resolution. This true day/night camera is available with a 2.8mm lens. With a day/night mechanical IR cut filter this camera is ideal for applications with challenging lighting conditions , regardless the time of day. The flush mount features a Vandal-resistant, IK-10 rated cast-aluminum housing with a polycarbonate bubble making it capable of withstanding the equivalent of 55 kg (120 lbs) of force.
Must be a reseller to purchase this product.
Features
- SNAP Stream (Smart Noise Adaptation and Processing) Capability to Reduce Bandwidth without Impacting Image Quality
- Casino Mode Maintains 30 FPS or Higher Required by Gaming Industry Regulations
- Corridor View Allows 90 Degree Image Rotation for Better Coverage in Hallways and Corridors
- Remote Focus Module
- Privacy Mask, Motion Detection, Flexible Cropping, Bit Rate Control, Multi-Streaming, Multicasting and Forensic Zooming
- Easily Adjustable 3-Axis Gimbal
- Network Protocols Include 802.1x, IPV6, QoS,HCP
- Ultra Low Profile Design/Small Size
- IK-10 Impact Resistant
- Power Over Ethernet
- Integrated Microphone
- RoHS Compliant
- Made in USA
Specifications:
Compression Type | MULTIPLE COMPRESSION TYPES |
---|---|
Lens Type | FIXED |
PoE | YES |
Position Type | FIXED |
Resolution | HDTV 1080P |
Signal Process | IP |
UNSPSC Code | 46171610 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.